Welcome to Würth Portugal For trade customers only

Underfloor guide partial extension Dynamic NT self-close

Underfloor guide, Dynamic NT part. ext. Self-close
UFLRGUID-DYNAM-30KG-SP-NL500MM
DYNAMIC

Art.-no. F089000039
EAN 9007181000394
Prices for customers after login
Underfloor guide partial extension Dynamic NT self-close

Art.-no. F089000039

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With automatic pull-in

Fabrication tolerances of +1/–2 mm are automatically counterbalanced


Combination of steel balls and roller bearing

Notice

The appropriate lock coupling enables tool-free height adjustment of +2.5 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Mounting of cabinet profile with Euro screw. Drawer assembly with lock coupling.

  • Assembly: The connection between the drawer and guide is established by means of clipping on when sliding on.

  • Disassembly: Unlock lock coupling at right and left. Pull out drawer to the front.

Nominal length

500 mm

Suitable for drawer depth

490 mm

Load capacity

30 kg

Type description

Underfloor partial extension Dynamic NT TA

Minimum installation depth

500 mm

Opening/closing system

Self-close

Extension loss

111 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro screw, countersunk head, type A

SCR-EURO-CS-Z2-(E2J)-6,3X14

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information