Underwear set PRO
Underwear set Pro Enercon
P/UNDRWEAR-SET-PRO-ENERCON-GREY-S/M-SPC
Art.-no. 1931078328
EAN 4065746601788
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
ATTENTION: customised product for Enercon
Breathable functional underwear set made from technical fabric that wicks the moisture to the outside and keeps skin warm and dry.
- Seamless technology for increased comfort
- Anti-bacterial fabric protects against unpleasant odours
- Flex Fit technology supports muscles, hips, back and knees
- 3D cold protect inserts protect against the cold
Product information
Datasheets(X)
Colour | Grey, Black |
Size | S/M |
Material | Polyamide/polyester |
Fabric weight per m2 | 180 g |