Universal acrylic thinner
THINNER-2K-PU-5LTR
Register now and access more than 15,100 products
Prevents painting defects
Prevents bubbles and orange peel.
Can to adjusted to the parameters required by the paint
Adjusts the gloss and allows up to 25% dilution depending on the types of enamel or equipment to be used.
Does not smell excessively strong
Thanks to its mild odour, you can work without headaches.
Metal packaging
Resists temperature changes better than plastic, preventing the volume and pressure inside the packaging from increasing.
Maintains painting time
The product does not increase the drying time of the paint.
It is important to follow the mixing ratios for each product.
Datasheets(X)
Contents | 5 l |
Weight of content | 4.5 kg |
Chemical basis | Acrylate dispersion |
Smell/fragrance | Characteristic |
Colour | Transparent |
Min. flashing point | 55 °C |
Density | 0.9 g/cm³ |
Shelf life from production | 24 Month |