Welcome to Würth Portugal For trade customers only

Universal cleaning cloth with holder

Universal Cleaning Cloth with Holder
CLNPAPHOLD-VEH-HOLDER-WITH-UNICLOTH-SET

Art.-no. 096399 375

EAN 4063274473884

Individual price display after login
Universal cleaning cloth with holder

Art.-no. 096399 375

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For thorough and fast cleaning of most surfaces without the need for water, soap or a brush. NSF-certified.
  • Ideal for daily, mobile use in storage areas, in the vehicle and in the workshop

  • Thorough and gentle at removing even the heaviest types of soiling such as oils, greases, adhesives, paints, tar and lubricants

  • Cleaning of tools, surfaces and hands with a single product

  • Sustained protection and pleasant scent

  • Saves money due to multiple use

  • Includes holder for fastening to the vehicle interior equipment
Notice

Caution: Not suitable for cleaning visors!

NSF-certified: Nonfood Compounds Program Listed C1 (150555).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Remove the damp cloth from the re-sealable container and remove dirt by gently rubbing the surface affected.

Type description

URH-SET

Width

285 mm

Height

100 mm

Depth

285 mm

Product weight (per item)

2.410 kg

Material

Steel

Colour

Traffic red RAL 3020, structured

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial Cleaning Wipes

CLNCLTH-MOIST-UNI-90PCS

For thorough and fast cleaning of most surfaces without the need for water, soap or a brush. NSF-certified.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information