Welcome to Würth Portugal For trade customers only

Universal cleaning set for diesel injection nozzles

Uni. cleaning set for diesel injection nozzles
SPECTL-ENG-D-INJ-CLNR-SET-14PCS

Art.-no. 071557 120
EAN 4046777359152

Prices for customers after login
Universal cleaning set for diesel injection nozzles

Art.-no. 071557 120

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For thorough cleaning of the diesel injection nozzle channel, opening and seat.

Everything you need for neat and efficient cleaning



Three brass-coated steel brushes for cleaning carbon deposits on duct walls



Two silicone brushes for gentle cleaning of nozzle seating surfaces



Universally applicable in most diesel injection systems



Allows compliance with the specifications for changing diesel injector nozzles from the vehicle manufacturer



Scope of delivery


  • Cleaning brush set, 3 pcs.

  • Thread insert, 6 pcs.

  • Extension for thread insert

  • Cleaning brush set, 2 pcs., silicone-nylon

  • Cleaning brush for injection nozzle opening

  • Bit holder, 1/4 inch, 225 mm

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

765.000 g

Universal cleaning set for diesel injection nozzles including:
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-CLNBRSHSET-3PCS

Quantity: 1 x
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-THREAD-INSERT-SPECTL-ENG-6PCS

Quantity: 1 x
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-EXT-THRINRT

Quantity: 1 x
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-CLNBRSHSET-2PCS

Quantity: 1 x
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-CLNBRSHSET-F.INJNOZ

Quantity: 1 x
1 x
Accessories for universal cleaning set for diesel injection nozzles

AY-HOLD-BIT-1/4IN-225MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information