Welcome to Würth Portugal For trade customers only

Universal cold wood glue, rapid D2

Universal quick-setting cold wood glue D2
QCKSTWOCLDGLU-UNI-D2-WHITE-5KG

Art.-no. 0892101125

EAN 4056807112121

Individual price display after login
Universal cold wood glue, rapid D2

Art.-no. 0892101125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Quick-hardening glue for cold bonding of solid wood and wood compounds (particle board, MDF, veneers, plywood) and laminated plastics in the production of furniture and in interior decoration
  • Density 1.08 gr/cm3, the product does not contain mineral fillers

  • A filled product can have a density of 1.30 g/cm3

  • The glue is spread in volume, and then the filled product upon equal working consumes around 25% more

  • In canister, the filled product occupies 70-75% of the volume, without fillers 90 – 95%

  • The colour of the glue line tends to be grey in or yellowish in filled products

  • Filled products tend to leave a grey glue line

  • The adhesive power of the universal D2 product is greater than 30 – 40% versus filled products

  • Cold wood glue, rapid bond, and very high strength

  • Once hardened, the glue becomes semi-transparent without any alterations of colour

  • Rapid drying, including drips

  • Tough-elastic glue line

  • Good temperature resistance
Notice

Protect from frost


Do not apply below 6/10°C


Gluing at temperatures below 15°C may cause defect


Storage at temperatures below 5°C and above 35°C can damage the product



In summer, increases in temperature significantly reduces the open time



The technical advice, though based on our best experience, must, in any case, merely indicative and must be confirmed by exhaustive practical tests. This does not eliminate the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Indicated where there is possible short and occasional exposure to water or condensation or moisture environment


Suitable for entrances, bedrooms, living rooms


Not suitable for hard and resinous woods


Gluing of softwoods


Solid to particle board


Particle board to particle board


Finishing with laminates


Mounting of plugs and strips in softwood

Instructions

Mix well before each application. Apply glue evenly with glue roller, brush, dispenser, serrated steel or plastic trowel or pneumatic spreader. Avoid contact with ferrous materials, which may cause bluish stains in contact with the tannin of the wood. The curing time and bonding speed are influenced by temperature, humidity, porosity of the material and the amount of product used. The best results are obtained in the following conditions: temperature of the product, surface and environment 18-20°C; humidity of wood: 8-12%. Residues of fresh product can be removed with water, hardened glue with nitro thinner, acetone or painting cleaner



Open time:


  • 6 – 10 minutes.

  • This is the maximum time that may elapse between spreading and pressing at a temperature of 20°C, both ambient and wood temperature, spreading at 150 g/m2, air humidity 50% and wood humidity 10%

  • In the summer, with increased temperatures, the open time is significantly reduced


This is reduced if:


  • it is spread less than 150 g/m2

  • the temperature is above 20°C

  • the air humidity is lower than 50%

  • the wood humidity is below 10%

  • if the gluing takes place in environments with particularly hot air currents


Increases if:


  • if spreading more than 150 g/m2

  • the temperature is lower than 20°C

  • the air humidity is higher than 50%

  • the wood humidity is above 10%


Setting time:


  • Medium-fast 10 to 15 minutes. This is the time that the item must remain pressed at a temperature of 20°C both for the environment and for the wood, coating of 150 g/m2, air humidity 50% and moisture content of the wood 10%

  • for further processing it is preferable to wait at least 24 hours


This is reduced if:


  • if spreading less than 150 g/m2

  • the temperature is higher than 20°C

  • the air humidity is lower than 50%

  • the wood humidity is below 10%


Increases if:


  • if spreading more than 150 g/m2

  • the temperature is less than 20°C

  • the air humidity is more than 50%

  • the moisture content of the wood is more than 10%


Viscosity:


  • not to be confused with the density; this is the difficulty of the product to flow

  • 25000 ± 3000 mPas, medium – high

  • It can be reduced with the addition of water up to 2 – 3%

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

5 kg

Colour after curing

Transparent

pH value

5

Min. film forming temperature

5 °C

Min./max. relative air humidity

8-12 %

Min./max. wood moisture

8-12 %

Min./max. application quantity in surface bonding

150-200 g/m²

Shelf life from production/conditions

12 Month / dry storage area, 15°C to 25°C

Pressing time in soft woods (at +20°C) 2-5 min.
Pressing time in soft woods (at +50°C) 15 seconds per millimetre of thickness
Pressing time in soft woods (at +70°C) 10 seconds per millimetre of thickness
Clamping time with particle board laminate (at +20°C) 10-15 min.
Clamping time with particle board laminate (at +40°C) 4-6 min.
Clamping time with particle board laminate (at +50°C) 2-3 min.
Clamping time with particle board laminate (at +70°C) 1-2 min.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information