Universal diagnostic cart
DIAGTRLY-VEH-2DRAWS
Art.-no. 9501019708
EAN 4099618779503
Register now and access more than 15,100 products
Two drawers
For storing diagnostic tools such as vehicle reading devices, measuring cables, multimeters, connection boxes etc.
One large compartment with key for storage
For items such as fast charger, printer, PC/laptop or vehicle diagnostic scanner, secured with key.
Perforated side walls
For mounting brackets for various accessories such as OBD cables, charging cables etc.
Datasheets(X)
Product weight (per item) | 30 kg |
Length | 500 mm |
Width | 569 mm |
Height | 1130 mm |
Length x width x height | 500 x 569 x 1130 mm |
Number of drawers | 2 PCS |