Welcome to Würth Portugal For trade customers only

Universal engine cleaning detergent

ENGCLNR-UNI-LILA-10LTR

Art.-no. 0893013010

EAN 4056807669366

Individual price display after login
Universal engine cleaning detergent

Art.-no. 0893013010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Water-based, high degreasing and cleaning power
  • Quickly removes dirt, oily film, grease, oil and dust from plastic and ceramic surfaces (tiles, cement, marble, etc.) and any metal surface (iron, steel, stainless steel, aluminium etc.)

  • Does not damage painted surfaces, rubber parts or plexiglass

  • It is a low foam product, rinses quickly and does not leave scratches, stains or deposits on surfaces

  • Suitable for both manual use and for water cleaning/scrubber machines
Dosage table:
Floor panels5/10 ml per litre
Metals5/20 ml per litre
Tough dirt150/200 ml per litre
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

The concentration used depends on the dirt to be removed, but it works effectively at concentrations from just 1 to 5%. For use with hot or cold water

Contents

10 l

Container

Plastic barrel

Colour

Purple

Chemical basis

Water and alcohol

pH value

11-12

Density/conditions

1.04 g/ml / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information