Universal impact ball joint set 11 pieces
Impact ball joint set 11 pcs
IMPBALJNT-SET-11PCS
Art.-no.
1952001445
EAN 4062856447039
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Universal, variable, powerful and patented impact ball joint set with 1/2 inch square drive
- Patented joint has a quick and fixed lock for working safely
- Made from high-quality chromium molybdenum
Scope of delivery:
- 1 each of interchangeable socket wrench insert, long AF 13, 14, 15, 16, 17, 18, 19, 21, 22
- 1 x articulated joint adapter with 1/2- inch output
- 1 x 1/2-inch adapter for use with all common socket wrenches and screwdriver bits
Product information
Datasheets(X)
Number of pieces in assortment/set | 11 PCS |
Drive | 1/2 inch |
Drive type | Square |
Angle | 25 Degree |
Max. torque | 600 Nm |
Product weight (per item) | 2150.000 g |