Welcome to Würth Portugal For trade customers only

Universal mechanical pressure measuring set (compression tester)

Universal pressure tester set
PRESTEST-SET-DIESEL-PETROL-31PCS

Art.-no. 0715800010

EAN 4062856952441

Individual price display after login
Universal mechanical pressure measuring set (compression tester)

Art.-no. 0715800010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Measuring system for various types of pressure in petrol and diesel vehicles.

Reads various mechanical pressure measurement parameters


1. Compression — Petrol/Diesel


2. Vacuum measurement


3. Cooling circuit pressure


4. Low fuel pressure


5. AdBlue pressure


6. Oil pressure


7. Particulate filter pressure


8. Turbo pressure



7" touchscreen


Colour display with excellent durability and touch system



Simple multi-option menu


Quick and easy to use



Easily connects to your computer


Gives you the ability to download and save data to your computer via the USB port



Illustrated user guide


Provides useful help on how to use the system



Battery


LiPo 3.7V/2000 mA



USB charging


Smart battery charging with LED indicator



Packaging material


ABS with rubber shock absorption

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information