Universal parquet flooring adhesive
Universal parquet flooring adhesive
ASMBYADH-FLOOR-18KG
Art.-no. 0892200210
EAN 4050641251374
Register now and access more than 15,100 products
Elastic adhesive
- Good resistance to temperature changes
- Good water and UV resistance
Isocyanate-, silicone- and solvent-free
Can be painted as soon as the adhesive is dry and ideally as soon as the skin forms for better grip
Consistency: paste
Yield: 500 to 800 g/m²
Shore A hardness (DIN 53505): 60
Modulus of elasticity at 100 % (DIN 53504 S2): 1.40 N/mm²
Rupture stress (DIN 53504 S2): 2.30 N/mm²
Elastic recovery (DIN EN 27389): 185 %
The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we assume no liability for a specific application result. We do not assume any legal liability for any advice or technical information provided by our free customer service hotline, unless this advice and/or technical information service forms an integral part of the contractual agreement or the customer service employee acted voluntarily or intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes to and further develop our products.
Datasheets(X)
Adheres to all types of wood and different types of flooring (concrete, ceramic etc.), even if slightly damp
Also suitable for floors with underfloor heating
The surfaces to be bonded should be clean, and free from grease and dust
Open the container and pour onto the surface. Spread with a notched spreader
Degrease wooden floors with neoprene thinner to remove any traces of grease before gluing
Application quantity in weight/area | 600 g/m² |
Shelf life from production | 18 Month |
Full resilience | 24 h |
Colour | Brown beige |
Max. processing temperature | 40 °C |
Max. temperature resistance | 90 °C |
Conditions to maintain shelf life from production | at 5°C to 30°C |
Chemical basis | Silane modified polyurethane |
Min. temperature resistance | -40 °C |
Min. processing temperature | 5 °C |
Contents | 18 l |
Weight of content | 18 kg |