Universal protector GPN 600
Universal protection GPN 600
TAPPIN-GPN600-B-775-NATURE
Art.-no. 059860775
EAN 4045727316825
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 88 mm |
Min./max. taper external diameter (d2 / d5) | 77.5-80.0 mm |
Insertion depth (h2) | 17 mm |
Min./max. taper internal diameter (d4 / d3) | 72.9-76.0 mm |
Interior height (G) | 17.2 mm |
Other standard | GPN 600 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
