Welcome to Würth Portugal For trade customers only

Universal tool set for removing wheel bearings for hub units with compact bearings, mechanical 20 pieces

Hub and bearing extraction set, 20 pieces
TOOL SET COMPACT WHEEL HUB/BEARING UNIT

Art.-no. 1952003390
EAN 4058794286571

Prices for customers after login
Universal tool set for removing wheel bearings for hub units with compact bearings, mechanical 20 pieces

Art.-no. 1952003390

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Tool assortment for correct removal of hub units with compact bearings
  • The set contains tools for removing bearing assemblies with diameters of 62-92 mm.

  • This set can be combined upon request with the corresponding half-shell sets for installation.

  • Includes an M20 thread stud bolt with nut and a nut with integrated bearing for mechanical operation.

  • For frequent use with large bearings or very corroded bearings, it is recommended that you use 17 t hydraulic components (steel cylinder, art. no. 1952004090 or aluminium cylinder, art. no. 1952004120).

  • The special half-shells grip the hub of the wheel during removal and are supported by the wheel bearing housing.

  • The repair may be done directly on the vehicle.

  • Easy-to-use - significant time saving - no damage to the bearing


Dimensions and application of the half-shell sets (HSS)


Half-shell removal: 1 each HSS for diameters 62, 66, 68, 72, 75, 78, 82, 85 mm/universal

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

12911.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Half-shell set, diameter 62 mm Universal, 3 pieces

ADDITIONAL SET HUB/BEARING ASSEM D62MM

Suitable for VW and Audi
x 1 pcs
Half-shell set, diameter 66/68 mm Universal, 4 pieces

ADDITIONAL SET HUB/BEARING ASSE D66-68MM

66 mm diameter suitable for Skoda and 68 mm diameter suitable for Citroen, Renault
x 1 pcs
Half-shell set, diameter 72/75/78 mm Universal, 5 pieces

ADDITIONAL SET HUB/BEARING D72-75-78MM

72 mm diameter suitable for Audi, Seat - 75 mm diameter suitable for Mitsubishi, Smart - 78 mm diameter suitable for Volvo
x 1 pcs
Half-shell set, diameter 82/85 mm Universal, 4 pieces

ADDITIONAL SET BEARING FRO AXLE D82/85MM

82 mm diameter suitable for Ford, Volvo and 85 mm diameter suitable for 4x4, CUV.
x 1 pcs
Hollow piston hydraulic cylinder, 17 tonnes universal

HYDRCYL-17-TO-STROKE-43MM-SCREW-COUPLING

x 1 pcs
Feed shaft M20 for hydraulics including clamping nuts and washers Universal, 5 pieces

SPLINDE M20 EXTRA LO. WITH 2 NUT 2 WASH.

For hydraulics, including clamping nuts and washers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information