Welcome to Würth Portugal For trade customers only

Urban START UP Würth 2024 socks

Sock Urban Start Up in pack of 3
SOCKS 3PCK URBAN STARTUP WUE DGREY 39-42

Art.-no. M451290006

EAN 4255663204272

Individual price display after login
Urban START UP Würth 2024 socks

Art.-no. M451290006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Soft and comfortable viscose trainer socks in a pack of three
  • Soft and comfortable urban trainer socks made of viscose in a pack of three

  • With logo lettering and screw pattern

  • Viscose is made from bamboo
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

39-42

Material

80% viscose, 17% polyamide, 3% elastane

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Number of socks

3 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information