Urban operations in progress warning sign
Notice of performance of urban operations (text)
INFOSIGN-URBAN-OPERATIONS-WARN-120X80CM
Art.-no.
089907511
EAN 4065746652070
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Size 800 x 1200 mm
Approval
In accordance with Decree-Law no. 555/1999 of 16 December, amended and republished by Decree-Law no. 136/2014 of 9 September.
High resistance and durability
2 mm thick flexible PVC.
Product information
Datasheets(X)
Length | 1200 mm |
Width | 800 mm |
Material | PVC - Polyvinyl chloride / PC - polycarbonate |
Product weight (per item) | 300 g |