VARIFIX® pushing slide GK-0
VARIFIX pushing slide GK-0
SLIDGUIDE-GK0-M8
Art.-no. 0862700130
EAN 4050641997920
Register now and access more than 15,100 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- For standing, hanging or horizontally laid lines.
- Can be mounted on the rail or directly on the ceiling.
- For axial length modifications with a maximum sliding length of 30 mm.
![]() | |
Slide length (LS) | 80 mm |
Slide width (BS) | 52 mm |
Material thickness (t) | 3 mm |
Length (L) | 60 mm |
Width (B) | 66 mm |
Height (H) | 31.5 mm |
Sliding length (X) | 30 mm |
Round hole diameter 1 (RL1) | 13 mm |
Connection thread (G) | M8 |
Permissible load | 0.8 kN |
Min./max. temperature resistance | 0 to 120 °C |
Surface | Zinc plated |
Product weight (per item) | 277.000 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
