VARIFIX rail, Speed discs, core drill bits Quadro-L and zinc spray set
ABS 12 V, disc, core bit + zinc spray set, 127 pcs
MNTRL-SET-VARIFIX-C26/18-127PCS
Art.-no.
0988016525
EAN 4065746546607
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
127 pieces
Contents:
- 50 x mounting rail, VARIFIX C26/18
- 50 x cover cap, VARIFIX C26/18
- 25 x cutting disc, Longlife & Speed, dia.125 x 1 mm
- 1 x core drill bit set, QUADRO-L VARIO Plus, 7 pieces
- 1 x Perfect Zinc Spray
Product information
Datasheets(X)
VARIFIX rail, Speed discs, core drill bits Quadro-L and zinc spray set including:
1
x
Hammer drill bit box Plus Quadro-L Vario, 7 pieces
DRL-HAM-SORT-PLUS-Q-LV-7PCS
ZEBRA
Description:
Perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
Quantity:
1
x
25
x
Cutting disc, Longlife & Speed For steel and stainless steel
CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
ZEBRA
Description:
125 mm; Thickness: 1.0 mm
With extremely long service life and excellent cutting performance
Quantity:
25
x
50
x
Description:
18 mm
Various mounting options with extensive system components
Quantity:
50
x
50
x
Description:
Fits mounting rails 26/18 - 41/124. For double profiles, 2 rail end caps are required per end
Quantity:
50
x
1
x
Description:
400 ml; Colour: Zinc
Outstanding long-term protection and optimum metal surface appearance
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).