VARIFIX® rail connector for system 41 Power Lock
VARIFIX rail connector 3D for power lock
RLCON-3D-PRFL41-LONGHO-POWERKNOB
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
Register now and access more than 15,100 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- For cross-joints of C-mounting rails
- Frame structures and free structures
![]() | |
Suitable for mounting rail | 41 x 82 mm |
Length (L1) | 106 mm |
Length 2 (L2) | 62 mm |
Width (B1) | 49 mm |
Width 2 (B2) | 47 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA1) | 54 mm |
Weight | 760 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Sustainability | Resources |