VDE 1/2 inch insulated socket wrench Metric, hexagon, short
SOCKET SPANNER ISOLATED 1/2" 10MM
Art.-no. 0714003310
EAN 4045989070190
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
1,000 V AC and 1,500 V DC insulated socket wrench
Notice
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Product information
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Surface | Chrome plated |
Material | Steel |
Standards | EN 60900, DIN 7448 |
Tip type | Hexagon socket |
Tip size | 10 mm |
Socket wrench external diameter (D1) | 40 mm |