Welcome to Würth Portugal For trade customers only

Vacuum guard for grinders

Extraction hood for EWS and Metabo, 230 mm
EXTRHOOD-(F.EWS24-230)

Art.-no. 0702489907

EAN 4050641317223

Individual price display after login
Vacuum guard for grinders

Art.-no. 0702489907

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for Würth grinders EWS 24-230, EWS 24-230S and Metabo Ø 230 mm
  • Reduced dust formation

  • With large castors and rotating suction coupling cone

  • Made of varnished steel, cutting depth can be adjusted with mounting knob

  • Ability to connect to Würth vacuum cleaners using the rotating suction coupling cone: suction hose with coupling Art. 0702400249 (unscrew front part) and screw on universal coupling Art. 0702400026

  • Ability to mount the anti-vibration handle Art. 0708445001(supplied with Würth EWS 24-230/S angle grinder)

  • Supplied in a cardboard box
Notice

In combination with AUTOMATIC Würth ISS 30-L, ISS 40-M, ISS 50-L vacuum cleaners



Power tools (100 to 2200 W) can be connected directly

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for disc diameter

230 mm

Material

Steel

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

x 1 pcs
Handle

SP-AUXILIARYHANDLE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information