Welcome to Würth Portugal For trade customers only

Vehicle battery charger

Vehicle battery charger 12/24 V - 35 A
CHRG-BTRY-VEH-(12/24V)-35A

Art.-no. 0510955604

EAN 4045989652143

Individual price display after login
Vehicle battery charger

Art.-no. 0510955604

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance battery charger with active inverter technology. Expert 12/24 V - 35 A

Powerful and compact battery charger with active inverter technology for use in workshops


Suitable for use in the workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) with no need to disconnect the battery from the vehicle power supply.



Automatic voltage detection


There is no need to pre-select the battery voltage (12 or 24 V).



Robust metal housing with rubber edge protection


Very stable and protected against paint damage.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection
Notice

Recommended charging technology and used by automotive manufacturer: Opel

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Charging


The charger initiates the charging process automatically at a battery voltage of 2 V. The Plug & Charge feature enables fully automatic charging of the vehicle battery and buffering of parallel consumers during restricted time frames for service work.

Min. charging voltage

12 V/DC

Max. charging voltage

24 V/DC

Charging current

35 A

Min./max. rechargeable battery/battery capacity

45-200 Ah

Power rating

1120 W

Charging characteristics

IUoU

IP protection class

IP 40/IP 44

Length (battery charging cable with terminals)

5 m

Length x width x height

270 x 168 x 100 mm

Product weight (per item)

4445.000 g

Colour

Silver coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information