Vehicle current tester
Automotive current tester for mini fuses
FSECURRTEST-MINI-(0-20A)
Art.-no.
071553 091
EAN 4046778990170
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For MINI fuses
- Current measurement in automotive fuse boxes is often difficult with conventional multimeters because of the contacts. The flat fuse current testers from Würth were specially designed to solve this problem. They are simply inserted into the fuse slot and immediately indicate the current in the fuse circuit. Since the fuse is inserted into the current tester while the measurement is being carried out, the measurement circuit is also protected during measurement.
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Max. nominal voltage | 48 V/DC |
Max. current | 20 A |
Cable length | 75 cm |
Length | 86 mm |
Width | 37 mm |
Height | 28.5 mm |
Number of rechargeable batteries/batteries | 2 PCS |