Welcome to Würth Portugal For trade customers only

Veneer adhesive Glueven VP 120

VENERADH-VP120-WHITE-30LTR

Art.-no. 089210070

EAN 4053479245089

Individual price display after login
Veneer adhesive Glueven VP 120

Art.-no. 089210070

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Polyvinyl acetate dispersion

Container

Plastic barrel

Weight of content

33 kg

Colour

White

Density

1.1 g/cm³

pH value

6

Min./max. processing temperature

10 to 110 °C

Min. film forming temperature

5 °C

Min./max. wood moisture

8-12 %

Min./max. application quantity in surface bonding

100-150 g/m²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information