Vibrating screed WHV 2007
VIBRATSCRD-WHV2007-W200CM
Art.-no. 070105025
EAN 4045989399796
Register now and access more than 15,100 products
Concrete vibrating screed
The same machine lets you drag, extend, push, vibrate and smooth concrete.
Ergonomically designed
- Easy handling, excellent manoeuvrability and lightweight.
- Only one operator is required for use.
- Swivel mechanism on the bar lets the profile swing.
High-quality profile and design
- Curved profile to push and drag material.
- Hollow profile keeps the screed from sinking into the concrete and remain on the surface.
Controlled vibration
- High-precision eccentric ensures a high vibration range in all conditions.
- Acceleration can be controlled on the top of the engine.
- The vibration wave is transmitted to a depth of up to 15 cm depending on the type of concrete used.
Always check the fuel (1) and oil (2) levels before starting to ensure correct operation and prevent damage. DO NOT ACCELERATE TO FULL THROTTLE IF THE ENGINE IS COLD.
1 Year Warranty
on issues of material and production
Datasheets(X)
Width | 2 m |
| Technical data | |
| Profile length | 2 m |
| Frequency (vibration/min.) | 8000 |
| Engine model | Honda GX25 |
| Engine type | 4-stroke, 25 cc air-cooled |
| Maximum power | 1.1 HP at 7000 rpm |
| Continuous power | 0.75 HP at 7000 rpm |
| Max. torque | 0.13 kgf-m at 5000 rpm |
| Max. revolutions. | 10,000 rpm |
| Startup | Pull cord |
| Fuel (1) | Unleaded petrol 95 |
| Tank capacity | 0.5 L |
| Type of oil (2) | SAE 10W-30, 10W40, 15W - 40 |
| Engine weight | 2.8 kg without fuel |
| Weight | 15 kg |