Welcome to Würth Portugal For trade customers only

W-EP 185 centralised lubricating grease W-EP 185

Grease for commercial vehicles W-EP 185
GRSE-(W-EP185)-W.NLGI00-18KG

Art.-no. 0890401220

EAN 4046777236064

Individual price display after login
W-EP 185 centralised lubricating grease W-EP 185

Art.-no. 0890401220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Special lithium grease for central lubrication units

Features


  • Formulated from extreme pressure additives to be able to work in areas subject to high workloads.

  • Suitable for centralised systems of commercial vehicles.

  • Semi-liquid consistency for central lubrication units that require a 00 grease.

  • Chemically stable for protection against dust and common dirt from driving.


Advantages


  • Stable against oxidation and premature ageing.

  • Insoluble in water.

  • Greater persistence and protection against humidity.

  • Anti-wear qualities.


Benefits


  • Free of heavy organometallic compounds (lead, barium, antimony etc.) and chlorine derivatives.

These instructions are merely recommendations based on our experience.


We recommend performing tests for each new type of application or surface to be treated.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specific lubricating grease for use in areas subject to high workloads such as closed gear boxes or brake cam bearings, central lubrication units (high fluidity in ducts) and for work in places where a highly protective lubricant is necessary because there is a high level of particle contamination (suitable for mining, agriculture and landscaping, metalworking, paper mills, quarries etc.).

Instructions

Apply using conventional greasing systems (manual grease guns, pneumatic grease guns etc.) and in distribution tanks of central lubrication units.

Shelf life from production

60 Month

Technical data

Colour Brown
Thickening soap, type Lithium
Additives and fillers None
Dropping point, ASTM D-566, in °C 185
Maximum recommended working temperature, approx. in °C -30 to 123
NLGI consistency, grade 00
Copper corrosion test (24 h/100 °C), ASTM D-4048 1 a
Emcor test, DIN 51802 - corrosion test 0 - 0
Machine with four ball bearings:
- Wear (1 h/40 kg/75 °C), ASTM D-2266, dia. in mm
- Welding load, ASTM D-2596, in kg
0.40
250
Timken extreme pressure tester, ASTM D-2509, OK in lbs 60
Volumetric mass (at 20 °C) 0.900 g/cm3
DIN 51502 standard classification GP 00E-20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information