Welcome to Würth Portugal For trade customers only

W.EASY Box 2.0 diagnostics interface

DIAGNSYS-CV-W.EASY-BOX-2.0-EXCHANGE

Art.-no. WW02000016

EAN 4058794456790

Individual price display after login
W.EASY Box 2.0 diagnostics interface

Art.-no. WW02000016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics

Simple and fast vehicle diagnostics paired with the freedom of wireless communication


  • Connection to the diagnostics box can be established via USB, Bluetooth technology and Wi-Fi or even via an intelligent hotspot solution

  • Multi-coloured 360-degree LED ring offers security with regard to the current communication status and diagnostic sequence


Efficient working thanks to intelligent additional functions


  • FlightRecorder for recording real-time data while driving

  • Immediate information on the vehicle battery status is provided by means of an LED indicator display on the rear of the box

  • Multi-coloured 360-degree LED ring provides constant information on the current communication status


Wide vehicle coverage


  • Enables diagnostics on vehicles from 1995 to the present day

  • Compatible with the WOW! car diagnostics and the WOW! emissions test
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
OBD 16 PIN J1962 cable with LED for W.EASY Box 2.0

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information