Welcome to Würth Portugal For trade customers only

WÜPLAST® pan head screw with hexalobular drive WN 1452, A2 austenitic steel

WÜPLAST W1452 stainless steel A2 pan head TX
SCR-RSD-W1452-T20-A2-4X25

Art.-no. 42314 25

EAN 4066782477368

Individual price display after login
WÜPLAST® pan head screw with hexalobular drive WN 1452, A2 austenitic steel

Art.-no. 42314 25

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Reset core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High resistance to corrosion
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

25 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.72 mm

Material

Stainless steel A2

Surface

Plain

Internal drive

TX20

Other standard

W1452

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

2 mm

Max. drive depth (t max)

1.70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information