Welcome to Würth Portugal For trade customers only

WUTHERM Final 1.5

THERMINSUCOAT-ETICS-MEDIUM-GRAIN-25KG

Art.-no. 089035202

EAN 4062856211050

Individual price display after login
WUTHERM Final 1.5

Art.-no. 089035202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Thin or medium-textured acrylic coating for ETICS system

Properties


An acrylic-based aqueous product that provides excellent outdoor resistance and water repellency. Fine particle size of approximately 1.0 mm and mean of approximately 1.5 mm.

Notice

Colours may be requested by special order, for any colour of the NCS catalogue. Colours are produced in colour-tuning systems, so they may vary. Prior testing is advised. The application of strong colours with absorption coefficient >0.7 is not advised since it can lead to cracking and consequent infiltration.

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use on cement mortar or concrete substrates and as a finishing for an exterior thermal insulation plan.

Instructions

Surfaces should be cohesive, free from cracks, dust, grease and contaminants and should be dry. On new supports, wait 28 days for the concrete to completely cure. A coat of Wutherm Primer must be applied, undiluted. On EPS panels or cement insulating mortar, Wutherm Primer should be used between the bonding mortar (Koltherm) and the finish. The product must be homogenised by shaking the packaging. Apply the product pure, without dilution. The support should be at a temperature of around 5ºC above the dew point but should not be hot due to sun exposure. Do not apply the product at an ambient temperature below 7ºC.

Weight of content

25 kg

Colour

White

Grid size

Medium

Gloss level

Matt

Density/conditions

1.62 g/cm³ / at 23°C

Viscosity

550000 mPas

Min./max. processing temperature

15 to 30 °C

Min./max. yield (area)

5-6.9 m²

Dust-drying time

5 h

Min./max. through drying

18-24 h

VOC concentration (CH)

40 g/l

Water-vapour permeability

150 g/m²/d

Conditions for water-vapour permeability

in accordance with DIN EN ISO 7783-2, class V1

Resistance to penetration of water

W3

Conditions for resistance to penetration of water

in accordance with EN 1062-3

Tear-out force

0.3 N

Heat conductance λ

0.82 W/(m*K)

Building material class/conditions

C - Of low flammability / in accordance with DIN EN 13501-1

Shelf life from production/conditions

2 Years / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Corner angle with fabric

MSHCRNANGL-ETICS-PVC-MESH-4X4-L2,5M

For reinforcement of external 90° corners in ETICS
x 50 pcs
Insertion profile for insulating skirting boards with a smoothing edge

PLINEDGPRFL-MSH-ETICS-PVC-4X4-L2,5M

For insertion between the facade and perimeter insulation
x 25 pcs
Expansion joint profile With type E smoothing edge

EXPAJNTPRFL-PULOFFEDG-ETICS-PVC-L2,5M

For expansion joints between building surfaces
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-30MM-2,5M

To finish bottom of façade insulation
x 20 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W40MM-L2,5M

To finish bottom of façade insulation
x 20 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W50MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W60MM-L2,5M

To finish bottom of façade insulation
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W80MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W100MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
WUTHERM Primer

PRIM-ETICS-WHITE-20KG

Primer for ETICS system
x 1 pcs
Adhesive mortar and plaster WÜTHERM

ADHMORT-INSUSHT-ETICS-25KG

Dry mortar reinforced with special fibres for application in ETICS - external thermal insulation composite system.
x 1 pcs
Fibre glass mesh

REINFMSH-FBRGLS-160G/M2-4X5MM-1X50M

For reinforcement of smoothing adhesive in exterior cladding insulation systems, mortars and plasters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information