Welcome to Würth Portugal For trade customers only

WUTHERM Primer

Primer for coating ETICS
PRIM-ETICS-WHITE-20KG

Art.-no. 089035100

EAN 4062856211036

Individual price display after login
WUTHERM Primer

Art.-no. 089035100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Primer for ETICS system

Anti-alkaline primer


Excellent alkalinity resistance and bonding, for protection of the support.



Properties


Acrylic-based aqueous product for substrate preparation for subsequent application of Wutherm Final coating.

Notice

If the substrate shows traces of contamination with fungi or algae, a suitable cleaning product must be applied prior to application of Wutherm Primer.

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use on concrete or cement mortar substrates.

Instructions

Surfaces should be cohesive, free from cracks, dust, grease and contaminants and should be dry. On new supports, wait 28 days for the concrete to completely cure. A coat of Wutherm Primer must be applied, undiluted. On previously painted supports, the old paint must be removed mechanically by brushing and washing, and damaged areas must be repaired if necessary. Leave to dry for 24 hours and apply as instructed for new supports. The product must be homogenised by shaking the packaging. Apply the product pure, without dilution. The support should be at a temperature of around 5ºC above the dew point but should not be hot due to sun exposure. Do not apply the product at an ambient temperature below 7ºC.

Chemical basis

Acrylate

Colour

White

pH value

8,5 +/-0,5

Drying time

1 h

Conditions for drying time

at 23°C and 50% relative humidity

Min. processing temperature

7 °C

Min. surface processing temperature

3 °C

Min. application quantity in weight/area

0.2 kg/m²

Max. application quantity in weight/area

0.3 kg/m²

Weight of content

20 kg

Shelf life from production

2 Years

Conditions to maintain shelf life from production

cool and dry storage area, no exposure to sunlight and weather conditions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
WUTHERM Final 1.0

THERMINSUCOAT-ETICS-FINE-GRAIN-25KG

Thin or medium-textured acrylic coating for ETICS system
x 1 pcs
WUTHERM Final 1.5

THERMINSUCOAT-ETICS-MEDIUM-GRAIN-25KG

Thin or medium-textured acrylic coating for ETICS system
x 1 pcs
MOSS & CLEAN

STNCLNR-FLR-(MOSS/CLEAN)-MOULDREM-10L

Sodium hydroxide cleaning product in solution with fungicidal and algicidal properties for cleaning and restoring surfaces.
x 1 pcs
Adhesive mortar for ETICS, brushable

ADHMORT-INSUSHT-ETICS-25KG

Dry mortar reinforced with special fibres for application in ETICS - external thermal insulation composite system.
x 1 pcs
Fibre glass mesh

REINFMSH-FBRGLS-160G/M2-4X5MM-1X50M

For reinforcement of smoothing adhesive in exterior cladding insulation systems, mortars and plasters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information