Welcome to Würth Portugal For trade customers only

WUTHERM TOP

PNT-INTERIOR/OUTSIDE-WUTHERM-TOP-15LTR

Art.-no. 0892830006

EAN 4062856381593

Individual price display after login
WUTHERM TOP

Art.-no. 0892830006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Interior/exterior paint for Wutherm Final acrylic coating.

Properties


  • High-quality water-based acrylic paint

  • Easy to apply, outdoor resistance, high water impermeability but with good vapour permeability

  • High bonding on difficult substrates

  • Resistant to algae and fungi

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use on concrete or cement mortar substrates, natural stone, brick and painted surfaces. For application on decorative putty, in particular on Wutherm Final coating.

Instructions

Surfaces should be cohesive, free from cracks, dust, grease and contaminants and should be dry. On new supports, wait 28 days for the concrete to completely cure. A coat of Wutherm Primer must be applied, undiluted. Leave to dry for 24 hours and then apply 2 coats of Wutherm Top. On previously painted supports, flaking paint must be thoroughly removed and damaged areas restored. Then proceed as for new supports. The product must be homogenised by shaking the packaging. Dilute the first coat to 20% and subsequent coats to 5% water by volume. The support should be at a temperature of around 5ºC above the dew point but should not be hot due to sun exposure. Do not apply the product at an ambient temperature below 7ºC.

Colour

White

Contents

15 l

Weight of content

21.6 kg

Chemical basis

Acrylate

Drying time

1 h

Max. processing temperature

25 °C

Min. processing temperature

7 °C

Conditions to maintain shelf life from production

cool and dry storage area

Shelf life from production

2 Years

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Corner angle with fabric

MSHCRNANGL-ETICS-PVC-MESH-4X4-L2,5M

For reinforcement of external 90° corners in ETICS
x 50 pcs
Insertion profile for insulating skirting boards with a smoothing edge

PLINEDGPRFL-MSH-ETICS-PVC-4X4-L2,5M

For insertion between the facade and perimeter insulation
x 25 pcs
Expansion joint profile With type E smoothing edge

EXPAJNTPRFL-PULOFFEDG-ETICS-PVC-L2,5M

For expansion joints between building surfaces
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-30MM-2,5M

To finish bottom of façade insulation
x 20 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W40MM-L2,5M

To finish bottom of façade insulation
x 20 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W50MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W60MM-L2,5M

To finish bottom of façade insulation
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W80MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W100MM-L2,5M

To finish bottom of façade insulation
x 25 pcs
WUTHERM Primer

PRIM-ETICS-WHITE-20KG

Primer for ETICS system
x 1 pcs
WUTHERM Final 1.0

THERMINSUCOAT-ETICS-FINE-GRAIN-25KG

Thin or medium-textured acrylic coating for ETICS system
x 1 pcs
WUTHERM Final 1.5

THERMINSUCOAT-ETICS-MEDIUM-GRAIN-25KG

Thin or medium-textured acrylic coating for ETICS system
x 1 pcs
Adhesive mortar and plaster WÜTHERM

ADHMORT-INSUSHT-ETICS-25KG

Dry mortar reinforced with special fibres for application in ETICS - external thermal insulation composite system.
x 1 pcs
Fibre glass mesh

REINFMSH-FBRGLS-160G/M2-4X5MM-1X50M

For reinforcement of smoothing adhesive in exterior cladding insulation systems, mortars and plasters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information