Welcome to Würth Portugal For trade customers only

Wall bracket Articulated ABS

WLBRKT-SHWR-(CR)-70X40X20MM

Art.-no. 0888104010

EAN 4061975201386

Individual price display after login
Wall bracket Articulated ABS

Art.-no. 0888104010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hinged bracket

Double shower head bracket, suitable for use with tapered or knurled 1/2 inch nuts


This product can be combined with a shower head and hose.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Shower fittings

Height

20 mm

Material

ABS/PC

Surface

Zinc plated

Length

70 mm

Diameter

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information