Wall chaser MSF 180N
WLCHSR-EL-MSF180N-CASE
Art.-no. 07024171
EAN 4050641468000
Register now and access more than 15,100 products
- A powerful and manageable tool thanks to its two handles (to facilitate both vertical and horizontal cutting)
- Two parallel diamond cutting discs produce two cuts. The leftover core of the groove can be removed with a flat chisel (to be ordered separately)
- Safety switch to prevent accidental switch-on
- Adjustable cutting depth: 30, 35, 40, 45, 50 and 60 mm
- Cut width with single disc: 3 mm
- Cutting width with two discs: from 5 to a max. of 45 mm with 5 mm progression
For improved performance and yield, use Würth diamond cutting discs
To ensure effective suction, we recommend the Würth multi-purpose vacuum cleaner ISS (ISS55 – ISS45-M) in combination with paper dust collection bags
3-year tool warranty
1 Year Warranty
on issues of material and production
Datasheets(X)
Nominal voltage | 230 V/AC |
Power input | 1800 W |
Max. cutting disc diameter. | 180 mm |
Min./max. cutting depth | 30-60 mm |
Min./max. cutting width | 2-45 mm |
Weight of machine | 4600 g |
Cable length | 3.8 m |
Protection class | Protection class II/protective insulation |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!