Welcome to Würth Portugal For trade customers only

Wall cupboard full pull-out VS TAL Larder Spin

Wall cupboard full pull-out VS TAL Larder Spin
PULOUT-WLCPBRD-FX-TLS-PR-(1990-2240)-400

Art.-no. 0684901718

EAN 4048539955619

Individual price display after login
Wall cupboard full pull-out VS TAL Larder Spin

Art.-no. 0684901718

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Height-adjustable extendible frame, clip assembly


  • Flexibility in cabinet height

  • Tool-free attachment by simply clipping on


Three-dimensional front adjustment


Manufacturing tolerances can be easily offset



The extension can be rotated to the right or left side once opened completely


The user can easily choose the best area of access from where they are standing



Stabilised front thanks to front strips



Self-closing from 40 mm with integrated air cushioning


  • Gentle closing of guide

  • Stays locked in place when closed, no unintentional opening of cabinet


Variable frame heights from 1290 to 1540 mm, as well as from 1790 to 2240 mm



Frame and front attachment in uniformly high-quality double powder-coated surface



Baskets made of Ø 7 mm steel wire, high-gloss chrome-plated


  • Facility to adjust the baskets by 64 mm

  • Secure grip without any rattling thanks to basket-retaining clips will prevent unintentional detachment

  • Baskets are simple to adjust
Notice

Delivery time: approx. five working days after receipt of order. Three packs included in delivery

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

400 mm

Suitable for min./max. clear height of cupboard

1990-2240 mm

Min. clear installation depth

500 mm

Number of baskets

5

Cage version

Premea

Material

Steel / wood

Surface

Chrome plated

Load capacity of pull-out

120 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
VS TAL Larder Power Move opening aid

OPNINGASSIST-WLCPBRD-TAL-LARDER-PWR-MOVE

Electrical opening assistance for wall cupboard extensions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information