Welcome to Würth Portugal For trade customers only

Wall stand for interior protection

3-in-1 seat cover roll dispenser
ROLLSPEND-SEAT-COVER-3IN1

Art.-no. 0899500134

EAN 4065746773362

Individual price display after login
Wall stand for interior protection

Art.-no. 0899500134

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Wall stand for storing vehicle protection items.

Sheet metal


Secure attachment to the wall at four points



Quality finish in red



Storage capacity


  • One roll with 250 seat covers

  • One pack with 250 paper mats

  • One film roll with handle to cover steering wheels
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel sheet, 1.0226

Length x height

820 x 450 mm

Product weight (per item)

3.5 kg

Max. width of roller

760 mm

Max. diameter of roll

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information