Warning sign
WARNSIGN-MIND-SUSPENDED-LOAD-400X300MM
Art.-no. 0899075076
EAN 4053479542041
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Caution suspended loads
Complies with standard UNI EN ISO 7010
Product information
Datasheets(X)
Length | 400 mm |
Width | 300 mm |
Thickness | 2 mm |
Material | PVC - Polyvinyl chloride |
Colour | Yellow, Black |
Product weight (per item) | 190 g |