Washer DIN 433, copper, plain, for cylinder head screw
WSH-DIN433-CU-D6,4
Art.-no. 041476
EAN 4052713305541
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Application area
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 11 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
