Welcome to Würth Portugal For trade customers only

Water protection mat

Water protection mat
WTRPROTMAT-W580MM-L2000MM

Art.-no. 0683360265

EAN 4045989421084

Individual price display after login
Water protection mat

Art.-no. 0683360265

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium-zinc alloy

Colour

Silver coloured

Length

2000 mm

Width

580 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information