Welcome to Würth Portugal For trade customers only

Water-swellable seal WATERSTOP

Expansion joint sealing tape WATERSTOP
EXPAJNTSEALTPE-(WATERSTOP DM)-DBMOULDING

Art.-no. 0875963250

EAN 4045989389377

Individual price display after login
Water-swellable seal WATERSTOP

Art.-no. 0875963250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hydro-expansive and elastic profile made from pre-formed hydrophilic resins, which increases in volume upon contact with water, for construction joints (or cold joints) and prefabricated joints.

Properties


  • It increases in volume up to 400 % upon contact with water.

  • Its high elasticity and expansion capacity upon contact with water means that it ensures a perfect seal.

  • Durable, reversible, chemically stable, unaltered material that maintains its expansion properties after dry/wet cycles.

  • Contains no toxic compounds and is environmentally friendly.

  • Quick and easy to install, does not require welding.

  • Suitable for supporting continuous hydrostatic pressures up to 2 kp/cm2 (2 bar) without any of its properties being impaired or altered.
Notice

Avoid contact with water prior to installation.


The degree and rate of expansion may vary depending on the salt content and temperature of the water. For any use not listed, please consult your Würth agent.


Store in a cool, dry place. Protect from moisture, frost and direct sunlight.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing joints between successive concrete pours.


For example, between the foundation slab and wall.


For sealing buried or underground structures such as foundations, basements, pits, tunnel segments etc.


For sealing construction joints in tanks and water tanks to ensure waterproofing.


For sealing passages in installations, around pipes, anchors or conduits that go through the concrete.

Instructions

Easy and quick application due to its lightness, flexibility and ability to withstand deformation.


1. Clean the surface thoroughly. Smooth any imperfections. Remove residues. Patch any holes and make the surface as smooth as possible.


2. Apply a bead of adhesive between the reinforcement bars and firmly press the joint to ensure attachment.


3. The profile connections can be made as butt joints, i.e. the end of a joint at the start of the next joint, or with a small overlap at the side, but never on top of one another.


4. We recommend reinforcing the attachment using nails; this is essential for applications on vertical surfaces, joints and corners.

Thickness

7 mm

Width

2 cm

Max. processing temperature

5 °C

Max. temperature resistance

-20 °C

Material

Hydrophilic resin, preformed

Min. temperature resistance

70 °C

Min. processing temperature

35 °C

Length

25 m

Technical data
Length 25 m
Units/pack 1 roll of 25 m
Units/pack (box) 1 box containing 4 rolls
Art. no. DM (double moulding) 0875 963 250
Art. no. PL (flat) 0875 963 251
Flat dimensions 5 mm x 20 mm
Colour Brick red
Tensile strength 3.0 MPa
Elongation at breakage 350 %
Hardness 45 ± 5
Expansion rate > 400 %
Toxic No
Use with drinking water Yes
Metal grating required No
Dissolves under high pressure No
Loses properties over time No
Saltwater Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information