Waterproof coating ELASPUR PLUS
SRFCOAT-PU-WTRPROF-(ELASPUR-PLUS)-25KG
Art.-no. 0893217122
EAN 4058794184808
Register now and access more than 15,100 products
Properties
- Water-based product
- Great flexibility and elasticity
- Excellent weather resistance
- Excellent resistance to ageing, stability to UV rays and does not discolour
- Good bonding to most substrates
- Odourless and easy-to-apply product
- Resistant to water, pooling and frost
- Resistant to foot traffic
- Matt finish
- Easy to apply with a roller, brush or AIRLESS system
- No formation of bubbles
- No joints required
- Allows treated surfaces to breathe (water vapour permeable)
- Good resistance to acids and alkaline solutions, cleaning agents, salt water and oils
Do not apply the product on ceramic surfaces with high nitrite salts on the joints, or on surfaces treated and impregnated with silicone-, silane-, siloxane-based products and other water-repellent products, which may impair the bonding of the coating.
0.5–0.8 kg/m2 per layer, apply at least 2 layers.
This value is based on an practical application using a roller on a smooth surface under ideal conditions.
This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
Waterproofing of terraces, roofing, façade constructions, transparent plastic surfaces (e.g. polycarbonate), waterproofing and protection of natural stone and wood.
The base must be firm, clean, dry and free from paint residues, oil, grease, wax etc. The support must not exceed 5% moisture. New concrete structures should dry for at least 28 days. Always add 1% PU ADITOR (by product weight) to ELASPUR PLUS. Once added, it can be kept for 1 week without losing its properties. It should not be diluted. In cases of slightly high temperatures, it can be diluted to a maximum of 5% water. Apply in 3 cross layers, using a brush, roller or airless system. If you want a non-slip finish, you can add 2% NON-SLIP ADDITIVE Item No. 089035069, (by product weight).
Chemical basis | Polyurethane acrylic |
Colour | Grey |
Density | 1.02 g/cm³ |
May be walked on after max. | 24 h |
Min. processing temperature | 10 °C |
Max. processing temperature | 30 °C |
Max. temperature resistance | 100 °C |
Solvent-free | Yes |
Application quantity in weight/area | 0.5 kg/m² |
Contents | 24.5 l |
Container | Bucket |
Weight of content | 25 kg |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | dry storage area, 5°C to 30°C |