Welcome to Würth Portugal For trade customers only

Weld-on ball-bearing hinge

WELDHNGE-AX.BRING-DROPPRL-A4-20X120MM

Art.-no. 0689582014

EAN 4053479463964

Individual price display after login
Weld-on ball-bearing hinge

Art.-no. 0689582014

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Flat ends
  • Male and female parts made from AD 37 Pb steel

  • Pin made from S 300 Pb steel
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For heavy loads

Height

120 mm

Width

25 mm

Material

Stainless steel A2

Roll height

118 mm

Roll diameter

20 mm

*All data in mm A = diameter B = height L = length H = length Diameter x spindle length Ball bearing
0689 581 910 16 20 48.5 104 9 x 44 Dia. 9.2 x 17.5 x 7
0689 581 920 16 20 58.5 124 9 x 44 Dia. 9.2 x 17.5 x 7
0689 581 930 20 25 68 143 11 x 51 Dia. 11.2 x 20 x 7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information