Welding inverter ECO W160
ELTRDWELDINV-(ECONOMY 160D)
Art.-no. 5952200170
EAN 4065746773805
Register now and access more than 15,100 products
Excellent welding properties and results
With rutile and basic electrodes
Insulation class H
Electrical components can operate at temperatures of up to 180 °C
Highly reliable
Protected against overheating and surges for safe connection to generators
Versatile
Extremely easy to use indoors and outdoors
Arc stability
Increases the arc current in critical situations. Prevents slag from flowing into the molten metal bath and extinguishing the arc. This makes it possible to process electrodes that are difficult to weld.
Digital display
Welding current can be preset and read in real time
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V |
Min./max. current | 10-160 A |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 2.4 mm |
ON time at max. current (40°C) | 25 % |
Welding current at ED 100% | 80 A |
IP protection class | IP 21 |
Height | 21 cm |
Width | 11 cm |
Length | 29 cm |
Weldable material thickness | Steel 1.5 - 5 mm |
Product weight (per item) | 4.8 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!