Welcome to Würth Portugal For trade customers only

Welding inverter ECO W200

ELTRDWELDINV-(ECONOMY 200D)

Art.-no. 5952200205

EAN 4065746773799

Individual price display after login
Welding inverter ECO W200

Art.-no. 5952200205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Energy-efficient, lightweight, portable inverter.

Excellent welding properties and results


With rutile and basic electrodes



Insulation class H


Electrical components can operate at temperatures of up to 180 °C



Highly reliable


Protected against overheating and surges for safe connection to generators



Versatile


Extremely easy to use indoors and outdoors



Arc stability


Increases the arc current in critical situations. Prevents slag from flowing into the molten metal bath and extinguishing the arc. This makes it possible to process electrodes that are difficult to weld.



Digital display


Welding current can be preset and read in real time

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. current

10-200 A

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

1.0 - 2.4 mm

ON time at max. current (40°C)

25 %

Welding current at ED 100%

100 A

IP protection class

IP 21

Height

21 cm

Width

11 cm

Length

29 cm

Weldable material thickness

Steel 1.5 - 5 mm

Product weight (per item)

5 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

x 1 pcs
TIG torch

TRCH-WIG-(F.WELDINV-EWI160/200)

For EWI 140S / EWI 160S / EWI 180S / EWI 200S
x 1 pcs
Electrode welding cable

ELTRDSHWCBL-(F.ELTRDWELD-EWI)-25SMM

For electrode welding inverter EWI 180S/EWI 200S
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information