Welding torch MIG 501 for MIG 400 MW
Welding torch MIG 501 for MIG 400 MW
WELDTRCH-(MIG 501)-ALU-F.(MIG 400 MW)
Art.-no. 5952363502
EAN 4099618966132
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Internal diameter | 1.6 mm |
Length | 3 m |
Suitable for min./max. wire diameter | 1.0-1.2 mm |
Hose length | 3 m |
Suitable for wire diameter | 1.0 mm |
Suitable for max. wire diameter | 1.2 mm |
Suitable for welding wire | Aluminium, Stainless steel |