Welding wire SG2
MIG welding wire SG2, fixed reel
WELDWRE-MIG-SG2-PLABSKT-15KG-0,8
Art.-no. 09820081
EAN 4045989092277
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Fixed coil winding
- Offers improved performance while avoiding stoppages due to stuck or tangled wire
- Particularly suitable for automatic welding systems
Notice
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530-680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -40 °C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500-640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -20 °C Kv ≥ 47 J
Instructions
Product information
Datasheets(X)
Wire diameter (Ø) | 0.8 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Material | Carbon steel |
Product weight (per item) | 1050.000 g |
| Mechanical features: | |
| Tensile strength Rm | 530–680 MP |
| Yield strength Rs | ≥ 460 MPa |
| Elongation A5d | ≥ 22.0% |
| Resilience at -40°C Kv | ≥ 47 J |
| HRC hardness | — |