Roller for aluminium wire
Welding wire roll MIG/MAG 256C
WREFEDROLL-F.MIG256C-ALU-(1,0 -1,2MM)
Art.-no.
0984100120
EAN 4099618323430
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for 1-1.2 mm aluminium wire in MIG/MAG welding systems
Product information
Datasheets(X)
Suitable for min./max. wire diameter | 1.0-1.2 mm |
Suitable for wire diameter | 1 mm |
Suitable for max. wire diameter | 1.2 mm |
Suitable for welding wire | Aluminium |