Welcome to Würth Portugal For trade customers only

Wheel brush with indentation

WHLBRSH-SHNK-SLIT- HARDST-(D50-60MM)

Art.-no. 071469 60

EAN 4065746808293

Individual price display after login
Wheel brush with indentation

Art.-no. 071469 60

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Wheel brush with steel threads, has an indentation in the centre for easy use in places that are difficult to access for conventional wheel brushes, such as railings and corners
  • Ideal for cleaning railings and corners, thanks to its central indentation.

  • Wheel brush suitable for use with drills.

  • Suitable for removing rust and layers of paint, polishing welds etc.

  • High productivity and better finish than conventional wheel brushes.

  • Steel threads 0.3 mm in diameter.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shaft length (LS)

30 mm

Usable length of wire (H)

10 mm

Wire diameter

0.3 mm

Material of wire

Hardened steel

Max. rotation speed

12500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information