Welcome to Würth Portugal For trade customers only

Wheel lifter STANDARD 2T

TRLYJACK-STANDARD-2T

Art.-no. 0715540200

EAN 4062856286508

Individual price display after login
Wheel lifter STANDARD 2T

Art.-no. 0715540200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hydraulic wheel lifter

Extra low and fully extended lift arm closed and reinforced


Allows the lifter to be inserted at a greater distance, providing exceptional accessibility.



Tough, silent polyamide wheels


Prevent pavement deterioration.



Dual central fifth wheel


At the bottom of the lifter to facilitate handling and turning in any position.



Increased safety and stability


Axle reinforcement and extension.



Chassis with plastic tray


Allows tool storage.



Safety system


  • Safety system for lowering the load smoothly and precisely, even with the valve fully open.

  • Fitted with an overload safety valve.

  • Instant stop: when the action of the release valve is interrupted, lowering is halted immediately.

  • With hydraulic stroke limiter.
Notice

The lifter is only intended for lifting. Fixed supports (axle stands) must be used to hold and work on the vehicle, once the desired working height is reached.

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2 t

Min. height (A)

90 mm

Max. height (B)

470 mm

Width

360 mm

Length

940 mm

Height

137 mm

Number of rolls

4 PCS

Colour

Black

Material

Steel / PP

Product weight (per item)

38 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information