Wheel rim cleaning Premium
RIMCLNR-PREMIUM-10KG
Art.-no. 0890102601
EAN 4058794181920
Register now and access more than 15,100 products
Effective acid-free cleaning
Active cleaner for wheel rims and caps with no need for scrubbing.
Fast acting and shiny
Acts quickly without damaging the wheel rims, leaving the entire application surface shiny.
Removal of stubborn residue
Removes the most stubborn debris such as brake dust, tar and other dirt.
Use suitable protective material when handling the product.
Datasheets(X)
Wheel rims and caps
For manual application. Use a spraying device to evenly spray the wheel rim until it is fully covered in the mixture ratio indicated. Then apply pressurised water for effecting washing.
Contents | 9.2 l |
Weight of content | 10 kg |
Container | Canister |
Chemical basis | 1-hydroxyethylidene)bisphosphonic acid, sodium salt |
Smell/fragrance | Characteristic |
Colour | White |
Min. flashing point | 100 °C |
Density/conditions | 1.086 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Silicone-free | Yes |
Free of phosphoric acid | Yes |