Wide pan head hinge screw
Hinge screws, FT A2 stainless steel (TX)
PAN HEAD WOOD SCREW SIX LOB AW30 6,0X50
Art.-no. 0182003650
EAN 4045989750016
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Hinge screw, A2 stainless steel
- AW30 drive
- Wide full thread
- Reinforced shank
- Good torsion strength during tightening
- Recommended for outdoor use
- No pilot drilling required for softwood
- Attractive screws that ensure perfect seating and excellent hold
Product information
Datasheets(X)
Application area
Screws for attaching hinges to shutters, gate assemblies, fences and attaching brackets
Also suitable for screwing into nylon dowels
![]() | |
Material | Stainless steel A2 |
Nominal diameter (d) | 6 mm |
Length (l) | 50 mm |
Head diameter (dh) | 14 mm |
Head height (k) | 2 mm |
Internal drive | AW30 |
Head type | Truss head |
