Welcome to Würth Portugal For trade customers only

Windscreen cleaner with anti-freeze protection down to -10 °C

Windscreen cleaner ready-to-use -10 °C
WSCRNCLNR-ANTIFREZ-BLUE-DILUTED-1LTR

Art.-no. 0892332801

EAN 4053479688749

Individual price display after login
Windscreen cleaner with anti-freeze protection down to -10 °C

Art.-no. 0892332801

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For windscreen washer reservoirs in trucks, cars and buses

Excellent cleaning performance


Removes dirt adhering to the windscreen without leaving deposits or causing reflections. Effectively removes road dirt and flies while driving.



Anti-freeze protection


Safely and effectively prevents the contents of the windscreen washer reservoir from freezing down to -10 °C.



Gentle on paintwork


No damage to vehicle paintwork in the event of splashes.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning windscreens on all types of vehicles such as cars, trucks, buses and tractors.

Instructions

The product is ready to use. Pour the windscreen cleaner directly into the vehicle's windscreen washer reservoir. The product is recommended for use during winter.

Contents

1 l

Weight of content

0.978 kg

Chemical basis

Water and alcohol

Smell/fragrance

Alcohol

Colour

Blue

Min. flashing point

66 °C

Density

0.978 g/cm³

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information